Skip Content

DG
GRAINGER APPROVED

25 ft. Nitrile Gasoline Hose, 2"

  • Item # 1ZNE4
  • My Part #
  • Mfr. Model # 1ZNE4
  • Catalog Page # N/A
  • UNSPSC # 40142007
25 ft. Nitrile Gasoline Hose, 2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gasoline Transfer Hose
• All hoses meet RMA Class A
Plicord® Flexwing®
• Temp. range: -35° to 200°F Nitrile tube with vinyl nitrile cover
Use in tank truck and in-plant operations to transfer gasoline, oil, and other petroleum-based products up to 50% aromatic content where UL listing is not required. Designed for pressure, gravity flow, or full-suction service. Nitrile gasket included. Textile cord, helix reinforcement.

View More

Technical Specs

  • Item Gasoline Hose
  • Type - Gasoline Hose Gasoline Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Gasoline Hose 2"
  • Length - Gasoline Hose 25 ft.
  • Fitting Size 2"
  • Fitting Type M & F NPSM
  • Tube Material - Gasoline Hose Nitrile
  • Outside Dia. 2-9/16"
  • Color Black
  • Max. Pressure - Gasoline Hose 150 psi
  • Temp. Range -35 Degrees to 200 Degrees F
  • Fitting Material Brass
  • Cover Material Vinyl Nitrile
  • Reinforcement Textile Cord, Helix
  • Meets RMA Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products