C3
GRAINGER APPROVED

25 ft. Black and Green Water Suction and Discharge Hose, 1-1/2" Fitting Size, 50 psi

  • Item # 1ZMY7
  • My Part #
  • Mfr. Model # 1ZMY7
  • Catalog Page # 2627
  • UNSPSC # 40142007
25 ft. Black and Green Water Suction and Discharge Hose, 1-1/2" Fitting Size, 50 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Suction and Discharge Hose
  • Inside Dia. 1-1/2"
  • Length 25 ft.
  • Color Black and Green
  • Max. Temp. 180 Degrees F
  • Fitting Size 1-1/2"
  • Fitting Type Aluminum Male x Female w/Brass Swivel
  • Outside Dia. 1.86"
  • Bend Radius 3"
  • Vacuum Rating 29" Hg
  • Tube Material EPDM/Polyethylene
  • Reinforcement Polyethylene Helix
  • Max. Pressure 50 psi
  • Includes Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.