Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GRAINGER APPROVED

25 ft. Black Coupled Assembly Steam Hose; Temp. Range - Steam Hose: 0° to 450°F, 3/4" Inside Dia. -

  • Item # 1DKP5
  • My Part #
  • Mfr. Model # 1DKP5
  • Catalog Page # 2532
  • UNSPSC # 40142005
25 ft. Black Coupled Assembly Steam Hose; Temp. Range - Steam Hose: 0° to 450°F, 3/4" Inside Dia. - close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steam hose is designed for cleaning, heat control, fire prevention, purging, thawing, blow-out service, steam pumps, and hoists in open-end or permanent installation operations. Hose comes with a coupled assembly that offers a smooth grip for user comfort and is ENERGY STAR® qualified. Zinc-plated steel female coupling studs are available separately.

View More

Technical Specs

  • Item Steam Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Steam Hose 3/4"
  • Length - Steam Hose 25 ft.
  • Temp. Range - Steam Hose 0 Degrees to 450 Degrees F
  • Max. Pressure 250 psi
  • Color - Steam Hose Black
  • Fitting Size - Steam Hose 3/4" (M)NPT x 3/4" (M)NPT
  • Hose Outside Dia. (In.) 1-1/4
  • Safety Factor 10:1
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber
  • Reinforcement Double Wire Braid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.