Skip Content

DG
TM
GRAINGER APPROVED

25.0 cal./cm2 Flame-Resistant Coverall Kit, 3-HRC, Blue, L

  • Item # 8FE52
  • My Part #
  • Mfr. Model # FRTC3A-L
  • Catalog Page # N/A
  • Catalog Group # E5512
  • UNSPSC # 46181503
Flame-Resistant Coverall Kit,Blue,L,HRC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Coverall Kit
  • Color Blue
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Material Cotton Blend
  • ATPV Rating 25.0 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Includes Coverall, Hood with Hard Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms