Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

24mm 18-8 Stainless Steel Helical Insert with M16 x 2 Internal Thread Size; PK1

  • Item # 5VE89
  • My Part #
  • Mfr. Model # 5VE89
  • Catalog Page # N/A
  • UNSPSC # 23172011
24mm 18-8 Stainless Steel Helical Insert with M16 x 2 Internal Thread Size; PK1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Helical Insert
  • Type Free Running Helical
  • Material 18-8 Stainless Steel
  • Internal Thread Size M16 x 2
  • Thread Type Metric Coarse
  • Thread Direction Right Hand
  • Length 24mm
  • Free Coil Dia. 19.60mm
  • Tap Sizes M16 x 2mm
  • Drill Size 16.5mm
  • Tensile Strength (PSI) 200,000
  • Rockwell Hardness C43-C50
  • Application For Metal
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products