Skip Content

NC
GRAINGER APPROVED

240 ft. Non Regulated Heating Cable, Dry, Max. Circuit Length 300 ft., 120VAC

  • Item # 6MJX7
  • My Part #
  • Mfr. Model # 6MJX7
  • Catalog Page # N/A
  • UNSPSC # 26121601
Non Regulated Heating Cable,240 ft.,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $458.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with standard subflooring materials, this bulk cable provides even, comfortable warmth. Features include 1-point connection and zero EMF. Install it under ceramic tile or natural stone floors for reliable, energy-efficient warmth. Thermostat No. 6MJW6, available separately, is required. A GFCI circuit breaker is also required.

View More

Technical Specs

  • Item Non Regulated Heating Cable
  • Mounting Location Dry
  • Cable Length 240 ft.
  • Max. Circuit Length 300 ft.
  • Heater Voltage 120VAC
  • Watts per Foot @ 40F 3
  • Amps per Foot @ 40F 0.025
  • Watts per Cable @ 40F 720
  • Amps per Cable @ 40F 6.0
  • Watts On Metal 720
  • Watts On Plastic 720
  • Number of Conductors 2
  • Plug Type NEMA 5-15
  • Features 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
  • For Use With Thermostat
  • Standards cULus
  • Includes Cable Only
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.