Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

Mobile Utility Cabinet.,Resin

  • Item # 4HRP2
  • My Part #
  • Mfr. Model # WT34C2E
  • Catalog Page # N/A
  • Catalog Group # E0311
  • UNSPSC # 24101501
Mobile Utility Cabinet.,Resin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Utility Cabinet
  • Type Electric
  • Material Thermoplastic Resin and 20 Gauge Steel
  • Color Black
  • Number of Shelves 3
  • Load Capacity 300 lb.
  • Caster Type (4) Swivel, (2) with Brake
  • Includes Locking Cabinet, (3) Outlet UL Listed Electrical Assembly and 15 ft. Cord with Cord Management Wrap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products