Skip Content

ST
GRAINGER APPROVED

Mobile Cabinet Workbench, 18" Depth, 34-1/2" Height, 18" Width

  • Item # 7W068
  • My Part #
  • Mfr. Model # TT1824S TT1824D TT1824K
  • Catalog Page # 1166
  • UNSPSC # 24101501
Mobile Service Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $365.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 74.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-Drawer/Cabinet
Includes T-style handle lock on cabinet with 2 keys. Cabinet dim.: 14"H x 14"W x 24"D.
Steel Mobile Service Tables
• Assembly required Four 3" swivel casters 400-lb. load capacity Gray powder-coated finish Overall dim.: 24"L x 18"W x 34-1/2"H Drawer dim.: 15"W x 4-5/8"H x 23"D

View More

Technical Specs

  • Cabinet Workbench Item Mobile Cabinet Workbench
  • No. of Drawers 2
  • Number of Doors 1
  • No. of Shelves 2
  • Width 18"
  • Depth 18"
  • Height 34-1/2"
  • Load Capacity 400 lb.
  • Workbench/Table Frame Material Steel
  • Color Gray
  • Caster Configuration (4) Swivel
  • Caster Dia. 3"
  • Door Cabinet Height 14"
  • Door Cabinet Width 14"
  • Drawer Depth 23"
  • Drawer Height 4-5/8"
  • Drawer Width 15"
  • Finish Powder Coated
  • Handle Included Yes
  • Includes Lock with Two Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.