Skip Content

DV
GRAINGER APPROVED

24" Round Arabic Wall Clock, Burgundy Plastic Frame

  • Item # 6NN68
  • My Part #
  • Mfr. Model # 6NN68
  • Catalog Page # 1374
  • UNSPSC # 54111601
Wall Clock,Analog,Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Clock
  • Digital/Analog Analog
  • Clock Movement Type Manual
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 24"
  • Face Dia. 19-1/4"
  • Frame Color Burgundy
  • Basic Power Source Battery
  • Mount Wall
  • Case Material Plastic
  • Case Color Burgundy
  • Face Color White
  • Time Adjustment Manual Adjust
  • Lens Material Glass
  • Depth 2"
  • Specific Power Source (1) AA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products