Skip Content
ST
TM
GRAINGER APPROVED

24-Pocket Polyester General Purpose Rolling Tool Bag, 14"H x 19"W x 12-1/2"D, Black

  • Item # 42YL96
  • My Part #
  • Mfr. Model # 1YJC7
  • Catalog Page # N/A
  • UNSPSC # 24111507
Rolling Tool Bag,24 Pockets,19" W,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An open interior layout, with 24 pockets (14 inside, 10 outside) helps make this 19"W rolling tool bag a simple, convenient way to organize and transport a whole lot of tools. Integrated telescoping handle and rugged 6" wheels make it easy to pull around just about any job site. 600D polyester construction.

View More

Technical Specs

  • Item Rolling Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 24
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 19"
  • Nominal Overall Depth 12"
  • Nominal Overall Height 14"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 19"
  • Overall Depth 12-1/2"
  • Overall Height 14"
  • Number of Inside Pockets 14
  • Number of Outside Pockets 10
  • Color Black
  • Material 600D Polyester
  • Features Telescoping Handle Extends to 39-1/2, 6" dia. Wheels, Molded Kick Plate, Orange Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.