Skip Content

DV
TM
GRAINGER APPROVED

Thermoplastic Resin Flat Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

  • Item # 13W547
  • My Part #
  • Mfr. Model # WT34TNE
  • Catalog Page # N/A
  • Catalog Group # E0310
  • UNSPSC # 24101501
Utility Cart,300 lb. Load Cap., PE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multipurpose Utility Carts
• 4" hard rubber swivel casters, 2 with brakes
Carts with electrical connection include a 3-outlet UL Listed electrical assembly and a 15-ft. cord with cord management wrap. Carts with cabinet include 2 keys.

View More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity Range 0 lb. to 499 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 24"
  • Shelf Width 24"
  • Leg Material High Density Polyethylene
  • Shelf Color Tan
  • Leg Color Tan
  • Overall Length 24"
  • Overall Width 18"
  • Top Shelf Height 34"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 34"
  • Distance Between Top and Middle Shelf 9-1/2"
  • Distance Between Middle and Bottom Shelf 16-1/2"
  • Lip Height 1/4"
  • Adjustable Increments 8" to 16-1/2"
  • Includes (3) Outlet UL Listed Electrical Assembly and 15 ft. Cord with Cord Management Wrap
  • Handle Height 34"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms