Skip Content
TP
TM
GRAINGER APPROVED

Thermoplastic Resin Flat Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

  • Item # 4HRU4
  • My Part #
  • Mfr. Model # WT42GY
  • Catalog Page # N/A
  • Catalog Group # E0312
  • UNSPSC # 24101501
Utility Cart,300 lb. Load Cap.,Resin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.19 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 300 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 24"
  • Shelf Width 24"
  • Leg Material High Density Polyethylene
  • Shelf Color Gray
  • Leg Color Gray
  • Overall Length 24"
  • Overall Width 18"
  • Top Shelf Height 42"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 42"
  • Distance Between Top and Middle Shelf 16-1/2"
  • Distance Between Middle and Bottom Shelf 16-1/2"
  • Lip Height 1/4"
  • Adjustable Increments 18"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.