Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Thermoplastic Resin Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

  • Item # 13W549
  • Mfr. Model # WT34BYE
  • Catalog Page # N/A
  • Catalog Group # E0310
  • UNSPSC # 24101501
Thermoplastic Resin Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multipurpose Utility Carts
• 4" hard rubber swivel casters, 2 with brakes
Carts with electrical connection include a 3-outlet UL Listed electrical assembly and a 15-ft. cord with cord management wrap. Carts with cabinet include 2 keys.

View More

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 300 lb.
  • Load Capacity Range 0 lb. to 499 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 24"
  • Shelf Width 18"
  • Leg Material High Density Polyethylene
  • Shelf Color Burgundy
  • Leg Color Burgundy
  • Overall Length 24"
  • Overall Width 18"
  • Top Shelf Height 34"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 34"
  • Distance Between Top and Middle Shelf 9-1/2"
  • Distance Between Middle and Bottom Shelf 16-1/2"
  • Lip Height 1/4"
  • Adjustable Increments 8" to 16-1/2"
  • Includes (3) Outlet UL Listed Electrical Assembly and 15 ft. Cord with Cord Management Wrap
  • Handle Height 34"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms