Skip Content

WG
GRAINGER APPROVED

24"L x 16"W x 5-3/4"H Black General Purpose Dolly, 900 lb. Load Capacity

  • Item # 2NKP2
  • My Part #
  • Mfr. Model # FDOL-1624-9
  • Catalog Page # N/A
  • UNSPSC # 24101503
24"L x 16"W x 5-3/4"H Black General Purpose Dolly, 900 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Solid, Flush
  • Load Capacity 900 lb.
  • Platform Length 24"
  • Platform Width 16"
  • Platform Height 5-3/4"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Material Rubber
  • Platform Material Vinyl Covered Hardwood
  • Color Black
  • Includes 4 Swivel Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms