TP
GRAINGER APPROVED

24"D x 60"W x 68"H Chrome Wire Catheter Storage Cart

  • Item # 38X064
  • My Part #
  • Mfr. Model # CPC6024D
  • Catalog Page # N/A
  • UNSPSC # 42192404
24"D x 60"W x 68"H Chrome Wire Catheter Storage Cart close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,090.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 162.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep catheters organized, available for use, and readily accessible with this catheter storage rack cart. This medical cart can be used just about anywhere in your facility; casters let you roll the cart to where it's needed, or wheel it out of the way when it's not. Additional accessories are available separately.

View More

Technical Specs

  • Item Catheter Storage Cart
  • Cabinet Color Silver
  • Drawer Color Gray
  • Overall Height 68"
  • Overall Width 60"
  • Overall Depth 24"
  • Material Chrome Wire
  • Number of Drawers 2
  • Number of Shelves 5
  • Number of Dividers 0
  • Caster Type (4) Stem Swivel, (2) with Brake
  • Caster Material Polyurethane
  • Includes (3) Intermediate Shelves, Top Shelf and Bottom Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.