DV
GRAINGER APPROVED

24-1/2" x 22-1/2" x 26" Steel Mobile Computer Cabinet Base, Light Gray

  • Item # 8GXL1
  • My Part #
  • Mfr. Model # CSC6625BGY
  • Catalog Page # N/A
  • UNSPSC # 56112002
24-1/2" x 22-1/2" x 26" Steel Mobile Computer Cabinet Base, Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Computer Cabinet Base
  • Overall Width 24-1/2"
  • Overall Depth 22-1/2"
  • Overall Height 26"
  • Compartment Width 20-3/4"
  • Compartment Depth 21"
  • Compartment Height 23-1/4"
  • Finish Powder Coated
  • Color Light Gray
  • Material Steel
  • Number of Shelves 2
  • Caster Type (2) Swivel w/Lock, (2) Rigid
  • Caster Material Polyolefin
  • Caster Dia. 5"
  • Lock Included Yes
  • Includes 2 Locking Doors, 1-Fixed and 1-Adjustable Roll-Out Shelf, 2-Side Mount Wing Shelves, Casters & Hardware
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms