Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Arabic Wall Analog Clock, Black, 19-5/8" Round

  • Item # 2CHX7
  • Mfr. Model # 2CHX7
  • Catalog Page # N/A
  • UNSPSC # 54111601
Arabic Wall Analog Clock, Black, 19-5/8" Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Technical Specs

  • Item Analog Clock
  • Display Type Arabic
  • Time Format 12 Hour
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 23-1/4"
  • Face Dia. 19-5/8"
  • Depth 3-1/8"
  • Power Source (4)AA Batteries
  • Mount Wall
  • Features Displays Local, New York, Paris and Tokyo Time
  • Case Material Metal
  • Case Color Black
  • Face Color White
  • Time Adjustment Manual Adjust
  • Lens Material Glass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms