Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRAINGER APPROVED

225° Continuous Hinge Without Holes, Steel, Door Leaf: 72" x 1-1/2" W

  • Item # 2ZFD5
  • My Part #
  • Mfr. Model # 2ZFD5
  • Catalog Page # N/A
  • UNSPSC # 31162403
225° Continuous Hinge Without Holes, Steel, Door Leaf: 72" x 1-1/2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $28.20 / each

Web Price $28.20

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In installations, such as convention centers or theaters, where heavy crowds need to flow smoothly through multiple doorways, the 225° range of motion of this This continuous hinge provides the extra swing you need. Designed without holes to give you options for surface mounting: either drill holes and mount with fasteners, or spot weld. The 72"L steel hinge can be cut to length using an ordinary hacksaw, and the nonremovable pin provides an additional measure of security in public and high-traffic areas. Mounting hardware not included.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Steel
  • Range of Motion 225 Degrees
  • Finish Steel
  • Holes Without
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Length 6 ft.
  • Hardware Not Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Pin Material Steel
  • Pin Type Nonremovable
  • Overall Width 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.