Skip Content

WG
GRAINGER APPROVED

22-PC Tech School Tool Kit

  • Item # 7DD82
  • My Part #
  • Mfr. Model # 7DD82
  • Catalog Page # N/A
  • UNSPSC # 27113201
Tech School Tool Kit,No. of Pcs. 22 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Tool Kits

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Awls,Deburring,Drilling,Extracting,Finishing Tools,Hex,Measuring Tools,Miscellaneous Tools,Pliers,Scribers,Striking Tools,Tapping Tools,Torx Keys,Wrenches
  • Item Tech School Tool Kit
  • Number of Pieces 22
  • Number of Awls and Scribers 1
  • Number of Deburring and Finishing Tools 2
  • Number of Drilling 23
  • and Tapping Tools 23
  • Number of Hex and Torx Keys 22
  • Number of Measuring Tools 5
  • Number of Pliers 1
  • Number of Screwdrivers 6
  • Number of Striking Tools 3
  • Number of Wrenches 8
  • Number of Miscellaneous Tools 1
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Awls and Scribers Included Scriber
  • Deburring and Finishing Tools Included 10" Flat File, File Handle
  • Drilling 4-pc. Drill/Extractor Set, 18-pc. Drill and Tap Set, Tap Wrench
  • Extracting 23,4-pc. Drill/Extractor Set, 18-pc. Drill and Tap Set, Tap Wrench
  • and Tapping Tools Included 4-pc. Drill/Extractor Set, 18-pc. Drill and Tap Set, Tap Wrench
  • Hex and Torx Keys Included Ball End Hex Key Set
  • Measuring Tools Included 12" Combination Square, 25-pc. Feeler Gage Set, 3-pc. Measuring Tool Kit, 30 ft. Tape Measure
  • Pliers Included 6-1/2" Tongue and Groove
  • Screwdrivers Included Screwdriver Set
  • Striking Tools Included 12 oz. Ball Pein Hammer, Center Punch, 5/8" Cold Chisel
  • Wrenches Included 6-pc. Combination Wrench Set, 12" Adjustable Wrench, 10" Pipe Wrench
  • Miscellaneous Tools Included V-Belt Tension Checker
  • Includes 20" Tool Box, 4 oz. Cutting Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.