DG
GRAINGER APPROVED

21-1/4" x 34" x 36-1/2" Steel Frame, Translucent Polycarbonate Impromptu Beverage Cart with 200 lb.

  • Item # 49J121
  • My Part #
  • Mfr. Model # 8967BL
  • Catalog Page # N/A
  • UNSPSC # 24101501
21-1/4" x 34" x 36-1/2" Steel Frame, Translucent Polycarbonate Impromptu Beverage Cart with 200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impromptu Beverage Cart
  • Load Capacity 200 lb.
  • Material Steel Frame, Translucent Polycarbonate
  • Color Cherry/Black
  • Overall Length 21-1/4"
  • Overall Width 34"
  • Overall Height 36-1/2"
  • Number of Shelves 1
  • Caster Dia. 2-1/2"
  • Caster Type (4) Dual Wheel Casters (2 Locking)
  • Number of Compartments 3
  • Tray Capacity 50
  • Tray Size 34" x 17"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms