Skip Content

DG
GRAINGER APPROVED

9/16" Wide, Interlocked Worm Gear Hose Clamp; PK100

  • Item # 16P265
  • My Part #
  • Mfr. Model # 360030064070
  • Catalog Page # N/A
  • UNSPSC # 31162906
Hose Clamp,3 to 4-1/2 In,SAE 64,SS,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Worm Gear Clamps

Product Details

Waveseal 360™ Hose Clamps
• 9/16" band width 201/301 stainless steel band/housing 300 stainless steel bridge 410 stainless steel screw
Constant-tension type with unique wave ring technology to help maintain a steady pressure around the entire connection.

View More

Technical Specs

  • Item Worm Gear Hose Clamp
  • Clamp Type Interlocked
  • Min. Clamp Dia. 3"
  • Max. Clamp Dia. 4-1/2"
  • SAE Number 64
  • Hose Clamp Band Width 9/16"
  • Thickness 0.028"
  • Screw Size 5/16"
  • Hose Clamp Band Material 201/301 Stainless Steel
  • Hose Clamp Screw Material 410 Stainless Steel
  • Hose Clamp Housing Material 201/301 Stainless Steel
  • Bridge Material 300 Stainless Steel
  • Hose Clamp Install Torque 70 in.-lb.
  • Band Slots Rectangular
  • Metric Dia. Min. 71mm
  • Metric Dia. Max. 110mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.