Skip Content

WG
GRAINGER APPROVED

20 ft. Coupled Assembly Beverage Hose, 2-1/2"

  • Item # 1XKF5
  • My Part #
  • Mfr. Model # 1XKF5
  • Catalog Page # N/A
  • UNSPSC # 40142005
Beverage Hose,2 1/2 In Cam/Groove,20 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Beverage Hose
  • Wet or Dry Application Wet
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Food Hose 2-1/2"
  • Length - Food Hose 20 ft.
  • Max. Pressure - Food Hose 250 psi
  • Max. Vacuum - Food Hose 27" Hg
  • Tube Material Chlorobutyl
  • Cover Material EPDM
  • Outside Dia. 3-7/32"
  • Fittings 2-1/2" Cam and Groove
  • Coupling Material Stainless Steel
  • Color Gray
  • Bend Radius 10"
  • Temp. Range -30 Degrees F to 220 Degrees F
  • Safety Factor 3:1
  • Reinforcement Synthetic Fabric with Monofilament Helix
  • Agency Compliance FDA, USDA, 3-A Compliant
  • Meets 3-A Standard 18-03
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products