Skip Content

C3
GRAINGER APPROVED

20 ft. Black Water Suction and Discharge Hose, 4" Fitting Size, 150 psi

  • Item # 4YLP1
  • My Part #
  • Mfr. Model # 4YLP1
  • Catalog Page # 2627
  • UNSPSC # 40142008
Suction and Discharge Hose,4 In x 20 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $662.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Suction and Discharge Hose
  • Inside Dia. 4"
  • Length 20 ft.
  • Color Black
  • Max. Temp. 200 Degrees F
  • Fitting Size 4"
  • Fitting Type Aluminum Cam and Groove
  • Outside Dia. 4.55"
  • Bend Radius 18"
  • Vacuum Rating 29" Hg
  • Tube Material Black Synthetic Rubber
  • Reinforcement Spiral Plied Synthetic Fabric with Wire Helix
  • Max. Pressure 150 psi
  • Includes Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.