Skip Content

DG
GRAINGER APPROVED

2" x 8" 304 Stainless Steel Nipple, Pipe Schedule 80, Threaded on Both Ends

  • Item # 4TPC1
  • My Part #
  • Mfr. Model # 718-080XSGR
  • Catalog Page # 2781
  • UNSPSC # 40142318
2" x 8" 304 Stainless Steel Nipple, Pipe Schedule 80, Threaded on Both Ends close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Pipe

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Seamless/Welded Seamless
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 2"
  • Overall Pipe Length 8"
  • Max. Pressure 1853 psi @ 650 Degrees F
  • Wall Thickness 7/32"
  • Outside Dia. 2-3/8"
  • Inside Dia. 1-15/16"
  • Temp. Range -20 Degrees to 650 Degrees F
  • Standards ASTM A312, ASTM A733, and ASME B1.20.1
  • Thread Type NPT
How can we improve our Technical Specifications?

Compliance and Restrictions