Skip Content
WG
TM
GRAINGER APPROVED

2-Port RCA, 3.5mm Audio Audio Adapter, Gold

  • Item # 14C290
  • My Part #
  • Mfr. Model # 7181
  • Catalog Page # 367
  • UNSPSC # 39121414
RCA Plug to 3.5mm S Jack Adapter, Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Audio Adapter
  • Cable Type RCA, 3.5mm Audio
  • Connection A RCA Male
  • Connection B 3.5mm Stereo Female
  • Color Gold
  • Features Metal Adapter
  • Number of Ports 2
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None