Skip Content

DV
TM
GRAINGER APPROVED

2-Port HDMI HDMI Adapter, Black

  • Item # 6CZD8
  • My Part #
  • Mfr. Model # 2849
  • Catalog Page # 367
  • UNSPSC # 39121414
Cable Coupler,HDMI,Blk,Extend,Repeat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HDMI Adapter
  • Cable Type HDMI
  • Connection A HDMI Female
  • Connection B HDMI Female
  • Color Black
  • Features Active Equalizer, Extender, Repeater
  • Number of Ports 2
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.