Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

2-Port 2.5mm and 3.5mm Audio Audio Adapter, Gold

  • Item # 14C266
  • My Part #
  • Mfr. Model # 7157
  • Catalog Page # N/A
  • UNSPSC # 39121414
2-Port 2.5mm and 3.5mm Audio Audio Adapter, Gold close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Audio Adapter
  • Cable Type 2.5mm and 3.5mm Audio
  • Connection A 2.5mm Stereo Male
  • Connection B 3.5mm Stereo Female
  • Color Gold
  • Features Metal Adapter
  • Number of Ports 2
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.