Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

2" Mechanical Well Plug, Glass Polymer And Rubber

  • Item # 3UCV8
  • My Part #
  • Mfr. Model # ECOPLUG-2
  • Catalog Page # N/A
  • UNSPSC # 40142313
2" Mechanical Well Plug, Glass Polymer And Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Well Plug
  • Type Mechanical
  • Nominal Size 2"
  • Material Glass Polymer And Rubber
  • For Use In Well Openings
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.