Skip Content

DG
TM
GRAINGER APPROVED

2" Light-Duty Door/Ladder Caster, 200 lb. Load Rating

  • Item # 45JT05
  • My Part #
  • Mfr. Model # 582-2OX-DW-SO
  • Catalog Page # N/A
  • UNSPSC # 31162701
Door/Ladder Caster,Rubber,2 in.,200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Side Mount Casters

Technical Specs

  • Item Door/Ladder Caster
  • Caster Load Rating Range Light-Duty
  • Load Rating 200 lb.
  • Wheel Dia. 2"
  • Wheel Width 7/8"
  • Caster Wheel/Tread Material Rubber
  • Inside Bolt Hole Spacing 1-1/4" x 3"
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 10-1/8"
  • Mounting Bolt Dia. 11/32"
  • Caster Wheel Bearings Ball
  • Plate Size 2" x 5-1/8"
  • Wheel Color Black
  • Core Color Black
  • Caster Core Material Rubber
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Thickness 1/4"
  • Replacement Wheel Mfr. No. 02087-OX
  • Side Mount Hole Pattern D
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.