Skip Content
DG
TM
GRAINGER APPROVED

2" Combo Head Sidewalk Bolt 18-8 Stainless Steel, Plain Finish, 1/4"-20 Thread Size, 25 PK

  • Item # 1ATY8
  • My Part #
  • Mfr. Model # 1ATY8
  • Catalog Page # N/A
  • UNSPSC # 31161614
Sidewalk Bolt,1/4-20x2 In,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sidewalk Bolts

Product Details

Mount storm shutters for added protection during inclement weather with this rust-resistant 18-8 stainless steel sidewalk hardware. The drive bolt features a combo-type head.

View More

Technical Specs

  • Item Sidewalk Bolt
  • Head Type Combo
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Thread Size 1/4"-20
  • Length 2"
  • Drive Type Slotted
  • Driver Size #3
  • Head Dia. 0.75"
  • Head Height 0.125"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products