Skip Content

DG
TM
GRAINGER APPROVED

2" Case Hardened Steel Self Drilling Screw with Hex Washer Head Type and Zinc-Plated Finish

  • Item # 2DU87
  • My Part #
  • Mfr. Model # 669180-PG
  • Catalog Page # N/A
  • UNSPSC # 31161506
Drilling Screw,1/4"-14,2" L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Drilling Screw
  • Type Self Drilling with Neoprene Washer
  • Head Type Hex Washer
  • System of Measurement Inch
  • Thread Size 1/4"-14
  • Head Color Standard
  • Length 2"
  • Material Case Hardened Steel
  • Finish Zinc-Plated
  • Driver Size 3/8"
  • Head Height 0.190"
  • Hex Width 0.367"
  • Washer O.D. 0.520"
  • Drill Point Size #3
  • Drill Point Length 0.393"
  • Application For Attaching Variety of Materials to Metal
  • Meets/Exceeds SAE J78
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products