C3
GRAINGER APPROVED

2-3/4" Adjustable Dolly, 700 lb. Load Capacity

  • Item # 6JE28
  • My Part #
  • Mfr. Model # HTC3000
  • Catalog Page # 1186
  • UNSPSC # 24101503
2-3/4" Adjustable Dolly, 700 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HTC 3000 Heavy Duty Universal Mobile Base provides both extra carrying capacity and size flexibility. The slotted side rails adjust to help provide an exact fit to your machine. The stable, 4-wheel design also features foot-operated levers to help lock machines to the floor. The rails help to provide machine mobility, while only raising machine height by 1".

• 700 lb. capacity
• Base extends from 14" x 14" square to 22" x 54" in a rectangular configuration
• Foot-activated fixed wheel locks
• 3" heavy-duty wheels

View More

Technical Specs

  • Item Adjustable Dolly
  • Platform Style Open
  • Load Capacity 700 lb.
  • Platform Height 2-3/4"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 2"
  • Platform Material Steel
  • Max. Rectangle 22" x 54"
  • Max. Square 36" x 36"
  • Min. Square 14" x 14"
  • For Use With Machine Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.