Skip Content

DG
GRAINGER APPROVED

2" 1018-1022 Steel Drywall Screws with Bugle Head Type; PK900

  • Item # 10M921
  • My Part #
  • Mfr. Model # P51070-PK
  • Catalog Page # N/A
  • UNSPSC # 31161509
Drywall Screw,Bugle,#6,2 In L,PK900 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drywall Screws
  • Head Type Bugle
  • System of Measurement Inch
  • Size #6
  • Length 2"
  • Material 1018-1022 Steel
  • Finish Phosphate
  • Thread Type Coarse
  • Drive Phillips
  • Driver Size #2
  • Head Dia. 0.330"
  • Application Wood
  • Package Quantity 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products