Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

2-1/4" Steel Drywall Screws with Flat Head Type; PK895

  • Item # 1NB45
  • My Part #
  • Mfr. Model # 1NB45
  • Catalog Page # N/A
  • UNSPSC # 31161509
2-1/4" Steel Drywall Screws with Flat Head Type; PK895 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Attach drywall or wallboard to metal or wood studs and joists without the need for predrilling with a drywall screws. Thread-cutting screw features a thin shank, deep threads, and a very sharp point. With a #2 Phillips driver, the countersunk bugle head won't tear the surface paper of the drywall. Made of steel with black phosphate finish.

View More

Technical Specs

  • Item Drywall Screws
  • Type Standard
  • Head Type Flat
  • System of Measurement Inch
  • Size #6
  • Length 2-1/4"
  • Point Type Sharp
  • Material Steel
  • Finish Black Phosphate
  • Thread Length 2-1/4"
  • Thread Type Fine
  • Drive Phillips
  • Driver Size #2
  • Head Dia. 0.355"
  • Head Height 0.116"
  • Application For Attaching Drywall to Wood or Metal Studs
  • Package Quantity 895
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products