Skip Content

WG
GRAINGER APPROVED

2-1/4" Carbon Steel Drywall Screws with Bugle Head Type; PK172

  • Item # 2BU35
  • My Part #
  • Mfr. Model # 2BU35
  • Catalog Page # N/A
  • UNSPSC # 31161509
2-1/4" Carbon Steel Drywall Screws with Bugle Head Type; PK172 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.29 / pkg. of 172

Web Price $7.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drywall Screws
Attach drywall or wallboard to metal or wood studs and joists without the need for predrilling. Thread-cutting screws feature a thin shank, deep threads, and a very sharp point. With a #2 Phillips driver, the countersunk bugle head won't tear the surface paper of the drywall. Made of steel with black phosphate finish.

View More

Technical Specs

  • Item Drywall Screws
  • Type Standard
  • Head Type Bugle
  • System of Measurement Inch
  • Size #6
  • Length 2-1/4"
  • Point Type Sharp
  • Material Carbon Steel
  • Finish Black Phosphate
  • Thread Type Fine
  • Drive Phillips
  • Driver Size #2
  • Head Dia. 0.319-0.331
  • Head Height 0.236
  • Application For Attaching Drywall to Wood Stud
  • Package Quantity 172
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.