Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
GRAINGER APPROVED

2-1/2" Test Pressure Gauge, 0 to 5000 psi

  • Item # 4FMF6
  • Mfr. Model # 4FMF6
  • Catalog Page # 588
  • Catalog Group # D1344
  • UNSPSC # 41112403
2-1/2" Test Pressure Gauge, 0 to 5000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $15.53 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard Gauges with ABS Housing
• Accuracy: ±3-2-3% Acrylic lens Connection/internal material: brass/bronze Ambient operating temp.: -40° to 150°F
Use with air and noncorrosive fluids such as water and oil in pumps, filters, compressors, and regulators. Glycerin-filled gauges have reduced pulsation and pointer vibration.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Test
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Center Back
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 5000
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 35,000
  • Gauge Accuracy +/-3-2-3%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 100
  • Gauge Case Material ABS Plastic
  • Gauge Case Color Black
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Sensor Material Bronze
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Calibration Certificate Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.