Skip Content

DG
GRAINGER APPROVED

2 1/2" Steel Floor Screw with Silver Ceramic; PK182

  • Item # 5UXU5
  • My Part #
  • Mfr. Model # 5UXU5
  • Catalog Page # N/A
  • UNSPSC # 31161508
Floor Screw,Flat,1/4x2 1/2 In,Star,Pk182 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Screw
  • Head Type Flat
  • Material Steel
  • Finish Silver Ceramic
  • Size 1/4"
  • Length 2 1/2"
  • Drive Type Star
  • Driver Size T30
  • Application Wood to Metal
  • Meets/Exceeds ASME B18.6.4
  • Package Quantity 182
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products