Skip Content

ST
GRAINGER APPROVED

2-1/2" Low Pressure Pressure Gauge, 0 to 60 oz./sq. in.

  • Item # 18C779
  • My Part #
  • Mfr. Model # 18C779
  • Catalog Page # 576
  • Catalog Group # G3997
  • UNSPSC # 41112403
Press Gauge,Low Press Diaphragm,2-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quality construction, and outstanding value. Use with nonexplosive gases that are compatible with copper alloy. Connection internal material: copper alloy. Polycarbonate lens steel housing. Accuracy: ±1.5%. Ambient operating temp.: -40° to 160°F.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Low Pressure
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units oz./sq. in.
  • Gauge Primary Range Values 0 to 60
  • Gauge Accuracy +/-1.50%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Case Material Steel
  • Gauge Case Color Black
  • Basic Gauge Socket Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Sensor Material Copper
  • Gauge Sensor Material Copper Alloy
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
  • Calibration Certificate Included No
  • Series YE65
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.