Skip Content

C3
TM
GRAINGER APPROVED

2-1/2" Light-Duty Swivel Plate Caster, 100 lb. Load Rating

  • Item # 33H631
  • My Part #
  • Mfr. Model # BCFS02441S002G
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivel Plate Caster,Steel,2-1/2in,100 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ball-Wheel Casters
• Inside and outside bolt hole spacing for plate casters is 1" x 1"

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Duty
  • Extended Lead No
  • Wheel Dia. 2-1/2"
  • Load Rating 100 lb.
  • Wheel Width 2-1/2"
  • Overall Height 3"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Steel
  • Inside Bolt Hole Spacing 1" x 1"
  • Outside Bolt Hole Spacing 1" x 1"
  • Caster Wheel Bearings Plain
  • Wheel Color Silver
  • Caster Core Material Steel
  • Caster Plate Hole Pattern D
  • Plate Size 1-1/2" x 1-1/2"
  • Durometer Brinell 145
  • Core Color Silver
  • Mounting Bolt Dia. 3/16"
  • Frame Material Steel
  • Plate Thickness 3/40"
  • Frame Finish Chrome Plated
  • Thread Guards No
  • Application Furniture, Store Fixtures, Medical Equipment, Office Equipment
  • Caster Temp. Range Available Yes
  • Caster Temp. Range Up to 800 Degrees F
  • Non-Marking No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.