Skip Content

NC
GRAINGER APPROVED

2-1/2" Bolt Hole Leveling Caster,1102 lb. Load Rating

  • Item # 24WK17
  • My Part #
  • Mfr. Model # 24WK17
  • Catalog Page # N/A
  • UNSPSC # 31162701
Leveling Caster,1102 lb,2-1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.37 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Caster Mounting Type Bolt Hole
  • Caster Load Rating Range Medium-Duty
  • Load Rating 1102 lb.
  • Wheel Dia. 2-1/2"
  • Wheel Width 1-3/16"
  • Overall Height 4"
  • Caster Adjustment Thumbwheel
  • Stem Dia. 1/2"
  • Caster Stem Type Threaded Bolt Hole
  • Caster Wheel/Tread Material Nylon
  • Frame Material Die-Cast Aluminum
  • Caster Brake Included No
  • Frame Finish Powder Coated
  • Item Leveling Caster
  • Caster Raceway Double Ball
  • Replacement Wheel 24WK29
  • Stem Length 5/8"
  • Wheel Color Black
  • Features One Moving and One Set, Anti-Vibration
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.