Skip Content

WG
GRAINGER APPROVED

2-1/2" Bolt Hole Caster with 550 lb. Load Rating and Roller Caster Wheel Bearings

  • Item # 19YD33
  • My Part #
  • Mfr. Model # BSSU 063 GN1S L
  • Catalog Page # N/A
  • UNSPSC # 31162701
Kngpn Swivl Castr,Nyln,2-1/2 in.,550 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $23.10 / each

Web Price $23.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bolt Hole Caster
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 2-1/2"
  • System of Measurement Metric
  • Wheel Width 1-7/16"
  • Load Rating 550 lb.
  • Wheel Color Gray
  • Overall Height 3-1/2"
  • Caster Wheel/Tread Material Nylon
  • Caster Core Material Nylon
  • Core Color Gray
  • Caster Wheel Bearings Roller
  • Bolt Hole Dia. 7/16"
  • Caster Brake Type Side Thumbscrew
  • Caster Raceway Double Ball
  • Frame Finish Zinc Plated
  • Features Hollow
  • Application Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
  • Standards ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -4 Degrees to 104 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Brake Included Yes
  • Caster Stem Type Hollow Kingpin
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.