TP
GRAINGER APPROVED

2-1/2" Black Steel Pipe, 6 ft. Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 8

  • Item # 1RJV1
  • My Part #
  • Mfr. Model # 91023GR
  • Catalog Page # 2770
  • UNSPSC # 40142318
2-1/2" Black Steel Pipe, 6 ft. Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $338.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Steel Schedule 80 Seamless Pipe

• Max. pressure: 300 psi WOG at 550°F in accordance with ASME B31.3 Process Piping Code
Seamless construction provides excellent protection against leaks. Thicker walls allow use in higher-pressure applications than Schedule 40 pipes. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam.
Meet ASTM A-106, A733, and ANSI/ASME B1.20.1.
Note: Pipe must be used with properly rated fittings.

View More

Technical Specs

  • Item Pipe
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Pipe Schedule 80
  • Seamless/Welded Seamless
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 2-1/2"
  • Overall Pipe Length 6 ft.
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 300 psi @ 550 Degrees F
  • Max. Steam Pressure 2235 psi WSP @ 650 Degrees F
  • Wall Thickness 17/64"
  • Outside Dia. 2-7/8"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.