Skip Content

DV
GRAINGER APPROVED

1m Seamless 316L Stainless Steel Tubing, 28mm Outside Dia., 24mm Inside Dia.

  • Item # 38EZ65
  • My Part #
  • Mfr. Model # 316S-28X2.0
  • Catalog Page # N/A
  • UNSPSC # 31231319
1m Seamless 316L Stainless Steel Tubing, 28mm Outside Dia., 24mm Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Technical Specs

  • Item Tubing
  • Tube Material 316L Stainless Steel
  • Inside Dia. 24mm
  • Outside Dia. 28mm
  • Wall Thickness 0.080"
  • Max. Pressure 7540 psi
  • Tube Length 1m
  • Type Seamless
  • Outside Dia. Tolerance +/-0.08mm
  • Standards DIN2413
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms