Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

19-1/4"L x 43-3/4"W x 40-1/2" Steel Wire Utility Cart, 400 lb. Load Capacity

  • Item # 20C486
  • My Part #
  • Mfr. Model # 5337BL
  • Catalog Page # N/A
  • UNSPSC # 24101501
19-1/4"L x 43-3/4"W x 40-1/2" Steel Wire Utility Cart, 400 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Utility Cart
  • Overall Length 19-1/4"
  • Overall Width 43-3/4"
  • Overall Height 40-1/2"
  • Material Steel
  • Color Black
  • Number of Shelves 2
  • Adjustable Increments 1"
  • Shelf Capacity 200 lb.
  • Load Capacity 400 lb.
  • Caster Type (4) Swivel
  • Caster Lock (2) Brakes
  • Caster Dia. 3"
  • Caster Material Nylon
  • Includes Plastic Shelf Liner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms