Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

18W Fluorescent Magnetic Temporary Job Site Light, Blue, 1150 Lumens

  • Item # 3JYT7
  • My Part #
  • Mfr. Model # 3JYT7
  • Catalog Page # N/A
  • UNSPSC # 39111605
18W Fluorescent Magnetic Temporary Job Site Light, Blue, 1150 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 1150
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 4 ft.
  • Max. Extension Height 1-3/4"
  • Light Technology Fluorescent
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 18
  • Color Blue
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • NEC Cord Designation SJTOW
  • Gauge/Conductor 16/3
  • NEMA Plug Configuration 5-15P
  • Replacement Lamp Mfr. No. F30T8/CW/4
  • Includes (2) Detachable Mounting Magnets, Ratcheting Hook On Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products