Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Silver Shelf Push Handle, Stainless Steel, Natural Finish, 1 EA

  • Item # 5GRR5
  • My Part #
  • Mfr. Model # 5GRR5
  • Catalog Page # N/A
  • UNSPSC # 56111906
Silver Shelf Push Handle, Stainless Steel, Natural Finish, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelf Push Handle
  • Overall Height 1"
  • Overall Width 18"
  • Overall Depth 6"
  • Material Stainless Steel
  • Color Silver
  • Finish Natural
  • For Use With 18" Stainless Steel Shelves
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.