Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

18-8 (304) Hex Head Cap Screw 1/2"-13, 2-1/4" Fastener Length, Plain Fastener Finish

  • Item# 1XY92
  • Mfr. Model# 1XY92
  • Catalog Page# N/A
  • UNSPSC# 31161501
18-8 (304) Hex Head Cap Screw 1/2"-13, 2-1/4" Fastener Length, Plain Fastener Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $3.51 / pkg. of 10

Price $14.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.59 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These screws are manufactured with 18-8 stainless steel, which helps to prevent rust and corrosion. They are recommended for applications with prolonged outdoor use and exposure to salt spray and chemical fumes. Grade 9 screws are forged with a high-grade, AISI 8640H alloy.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Head Type Hex
  • Dia./Thread Size 1/2"-13
  • Thread Type UNC (Coarse)
  • Fastener Length 2-1/4"
  • Min. Thread Length 1-1/4"
  • Basic Material Stainless Steel
  • Screw Grade/Class 18-8 (304)
  • Fastener Finish Plain
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Head Width 3/4"
  • Tensile Strength 100,000 psi
  • Rockwell Hardness B95
  • Screw Industry Standards ASTM F593
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.