Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

17.0 cal./cm2 Flame-Resistant Coat/Overall Kit, 2-HRC, Blue, 2XL

  • Item # 8TYV2
  • My Part #
  • Mfr. Model # IFR2STB-2XL
  • Catalog Page # N/A
  • Catalog Group # E5523
  • UNSPSC # 46181533
17.0 cal./cm2 Flame-Resistant Coat/Overall Kit, 2-HRC, Blue, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Coat/Overall Kit
  • Color Blue
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Fits Waist Size 44 to 46"
  • Inseam 30"
  • Material Aramid Fiber
  • ATPV Rating 17.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Includes Coat, Bib-Overall, Hood with Hard Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms