Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Steel Straight Arm, Capacity per Arm: 1600 lb., Arm Length: 30"

  • Item # 13P926
  • My Part #
  • Mfr. Model # 13P926
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Straight Arm, Capacity per Arm: 1600 lb., Arm Length: 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Cantilever Rack Components Arm
  • Arm Length 30"
  • Capacity per Arm 1600 lb.
  • Cantilever Arm Style Straight
  • Arm Steel Gauge 10
  • Lip Not Included
  • Material Steel
  • Includes Mounting Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products