WG
GRAINGER APPROVED

16 gal. Light Trash Bags, Clear, Coreless Roll of 1000

  • Item # 8ALE8
  • My Part #
  • Mfr. Model # 1144795
  • Catalog Page # N/A
  • UNSPSC # 47121701
16 gal. Light Trash Bags, Clear, Coreless Roll of 1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The built-in star seals greatly reduce the risk of leaks and failures. The seamless tube construction means there are no seams to give way, which improves overall bag strength.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 16 gal.
  • Strength Rating Light
  • Trash Bag Color Family Clear
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Width 24"
  • Height 33"
  • Bag Closure Type None
  • Thickness 0.31 mil
  • Seal Star
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 50/20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products